Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 5/16"-18, Steel, PK800
- Mfr # HCI50310200-800P
- Zoro # G723557505
product price:Â
$
213.99
/pk of 800, $0.27/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Thread Style
Partially Threaded
System of Measurement
Inch
Finish
Plain
Minimum Thread Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50310200-800P
- Zoro #
- G723557505
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Finish
- Plain
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material
- Steel
- Material Grade/Class
- Grade 5
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Fastener Length
- 2 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.