HHCS, 10", 1-1/4"-7, Steel, PK10
- Mfr # HCI512510000-010P
- Zoro # G723557499
product price:Â
$
303.99
/pk of 10, $30.40/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Includes Washer
No
Minimum Thread Length
2 3/4 in
Rockwell Hardness
HRC25
Head Height
25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI512510000-010P
- Zoro #
- G723557499
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Fastener Length
- 10 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Steel
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Tensile Strength
- 74,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.