Shop ZORO SELECT
See all product information
Create Account
HHCS, 12", 1-1/8"-7, Steel, PK10
- Mfr # HCI51121200-010P
- Zoro # G723559028
product price:Â
$
129.99
/pk of 10, $13.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
For Use in Systems
General Purpose Threaded Fastener
Head Height
11/16 in
Material
Steel
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51121200-010P
- Zoro #
- G723559028
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Fit
- 2A
- Finish
- Plain
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Tensile Strength
- 74,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 11/16 in
- Head Width
- 1 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Fastener Length
- 12 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 12 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.