Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1-1/8"-7, Steel, PK20
- Mfr # HCI51120450-020P
- Zoro # G923559590
product price:Â
$
142.99
/pk of 20, $7.15/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
2 1/2 in
Head Height
11/16 in
System of Measurement
Inch
Finish
Plain
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51120450-020P
- Zoro #
- G923559590
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Finish
- Plain
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 74,000 psi
- Includes Nut
- No
- Material
- Steel
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
- Head Width
- 1 11/16 in
- Fastener Length
- 4 1/2 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.