Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 1/4"-20, Steel, PK900
- Mfr # HCI50250250-900P
- Zoro # G823560085
product price:Â
$
129.99
/pk of 900, $0.14/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
3/4 in
Thread Style
Partially Threaded
Material
Steel
Head Width
7/16 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250250-900P
- Zoro #
- G823560085
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Material
- Steel
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Washer
- No
- Finish
- Plain
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Fastener Length
- 2 1/2 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.