Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 3/8"-16, Steel, PK400
- Mfr # HCI80370275-400P
- Zoro # G223559009
product price:Â
$
198.99
/pk of 400, $0.50/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material Quality Standards
ASME: B18.2.1
Material
Steel
Thread Style
Partially Threaded
Finish
Plain
Minimum Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370275-400P
- Zoro #
- G223559009
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Thread Style
- Partially Threaded
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Type
- Coarse
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 3/4 in
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.