Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 3/8"-16, Steel, PK400
- Mfr # HCI803702501-400P
- Zoro # G623558145
product price:Â
$
217.99
/pk of 400, $0.54/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
1 in
Finish
Zinc Yellow
Head Height
15/64 in
Drive Type
External Hex
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803702501-400P
- Zoro #
- G623558145
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 1/2 in
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
Details
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Includes Washer
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.