Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 7/8"-9, Steel, PK65
- Mfr # HCI50870250-065P
- Zoro # G623557506
product price:Â
$
167.99
/pk of 65, $2.58/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Finish
Plain
Head Width
1 5/16 in
Head Height
35/64 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870250-065P
- Zoro #
- G623557506
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Finish
- Plain
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.