Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 7/8"-9, Steel, PK65
- Mfr # HCI80870250-065P
- Zoro # G623559296
product price:Â
$
183.99
/pk of 65, $2.83/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Material
Steel
Drive Type
External Hex
System of Measurement
Inch
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80870250-065P
- Zoro #
- G623559296
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- Material
- Steel
- Drive Type
- External Hex
- System of Measurement
- Inch
- Includes Washer
- No
- Finish
- Plain
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
- Head Width
- 1 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.