Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 7/8"-9, Steel, PK25
- Mfr # HCI80870850-025P
- Zoro # G923559354
product price:Â
$
218.99
/pk of 25, $8.76/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material Quality Standards
ASME: B18.2.1
Thread Direction
Right Hand
Includes Washer
No
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80870850-025P
- Zoro #
- G923559354
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Fit
- 2A
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 8 1/2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.