HHCS, 6-1/2", 3/4"-10, Steel, PK40
- Mfr # HCI80750650-040P
- Zoro # G223559719
product price:Â
$
184.99
/pk of 40, $4.62/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Height
15/32 in
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
1 3/4 in
Includes Nut
No
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80750650-040P
- Zoro #
- G223559719
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 1/2 in
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Steel
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.