Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 5/16"-18, Steel, PK700
- Mfr # HCI50310225-700P
- Zoro # G523559426
product price:Â
$
123.99
/pk of 700, $0.18/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Includes Nut
No
Finish
Plain
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50310225-700P
- Zoro #
- G523559426
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Nut
- No
- Finish
- Plain
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Fastener Length
- 2 1/4 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.