Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 7/8"-9, Steel, PK70
- Mfr # HCI808702251-070P
- Zoro # G423557508
product price:Â
$
211.99
/pk of 70, $3.03/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Manufacturer Location
Globally Sourced
Finish
Zinc Yellow
Thread Type
Coarse
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808702251-070P
- Zoro #
- G423557508
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Drive Type
- External Hex
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
- Head Width
- 1 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 70
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.