Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 9/16"-12, Steel, PK225
- Mfr # HCI805602001-225P
- Zoro # G223560197
product price:Â
$
226.99
/pk of 225, $1.01/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Minimum Thread Length
1 3/8 in
Material Quality Standards
ASME: B18.2.1
Finish
Zinc Yellow
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805602001-225P
- Zoro #
- G223560197
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Head Height
- 23/64 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 225
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.