Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 1-1/2"-6, Steel, PK15
- Mfr # HCI81500350-015P
- Zoro # G523559983
product price:Â
$
205.99
/pk of 15, $13.73/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
2 3/8 in
Material Quality Standards
ASME: B18.2.1
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81500350-015P
- Zoro #
- G523559983
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/2 in
- Head Width
- 2 3/8 in
- Thread Size
- 1 1/2"-6
- Head Height
- 15/16 in
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Drive Type
- External Hex
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Thread Type
- Coarse
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Thread Style
- Fully Threaded
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.