Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1-1/2"-6, Steel, PK12
- Mfr # HCI81500450-012P
- Zoro # G523559082
product price:Â
$
203.99
/pk of 12, $17.00/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Style
Fully Threaded
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRC35
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI81500450-012P
- Zoro #
- G523559082
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Thread Size
- 1 1/2"-6
- Head Width
- 2 3/8 in
- Head Height
- 15/16 in
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- System of Measurement
- Inch
- Material
- Steel
- Includes Nut
- No
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.