Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 1/2"-13, Steel, PK150
- Mfr # HCI80500350-150P
- Zoro # G223558897
product price:Â
$
164.99
/pk of 150, $1.10/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500350-150P
- Zoro #
- G223558897
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Finish
- Plain
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Thread Size
- 1/2"-13
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.