HHCS, 3-1/2", 3/8"-16, Steel, PK300
- Mfr # HCI503703500-300P
- Zoro # G923557473
product price:Â
$
149.99
/pk of 300, $0.50/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Includes Nut
No
Minimum Thread Length
1 in
For Use in Systems
General Purpose Threaded Fastener
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503703500-300P
- Zoro #
- G923557473
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 in
- Fastener Length
- 3 1/2 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 5
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.