HHCS, 2-3/4", 3/8"-16, Steel, PK400
- Mfr # HCI503702750-400P
- Zoro # G823559331
product price:Â
$
151.99
/pk of 400, $0.38/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Includes Washer
No
Manufacturer Location
Globally Sourced
Thread Fit
2A
Head Height
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503702750-400P
- Zoro #
- G823559331
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/64 in
- Fastener Length
- 2 3/4 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.