Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 5/8"-11, Steel, PK100
- Mfr # HCI506203500-100P
- Zoro # G323558957
product price:Â
$
148.99
/pk of 100, $1.49/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Head Width
13/16 in
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506203500-100P
- Zoro #
- G323558957
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material
- Steel
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.