Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 5/8"-11, Steel, PK100
- Mfr # HCI80620350-100P
- Zoro # G823558044
product price:Â
$
177.99
/pk of 100, $1.78/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Includes Washer
No
Finish
Plain
Head Height
25/64 in
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620350-100P
- Zoro #
- G823558044
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Includes Washer
- No
- Finish
- Plain
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.