Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 1/2"-13, Steel, PK175
- Mfr # HCI80500325-175P
- Zoro # G923557480
product price:Â
$
181.99
/pk of 175, $1.04/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Head Width
3/4 in
Thread Fit
2A
Thread Direction
Right Hand
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80500325-175P
- Zoro #
- G923557480
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Plain
- Thread Style
- Partially Threaded
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/4 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.