Shop ZORO SELECT
See all product information
Create Account
HHCS, 9-1/2", 3/4"-10, Steel, PK30
- Mfr # HCI50750950-030P
- Zoro # G023558530
product price:Â
$
209.99
/pk of 30, $7.00/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Includes Nut
No
Thread Direction
Right Hand
Thread Fit
2A
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750950-030P
- Zoro #
- G023558530
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Fastener Length
- 9 1/2 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.