HHCS, 3-1/4", 3/8"-16, Steel, PK325
- Mfr # HCI803703251-325P
- Zoro # G923559545
product price:Â
$
214.99
/pk of 325, $0.66/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Thread Style
Partially Threaded
System of Measurement
Inch
Tensile Strength
150,000 psi
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803703251-325P
- Zoro #
- G923559545
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/4 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Finish
- Zinc Yellow
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Fit
- 2A
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 325
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.