Shop ZORO SELECT
See all product information
Create Account
HHCS, 7", 5/16"-18, Steel, PK250
- Mfr # HCI503107000-250P
- Zoro # G523559860
product price:Â
$
175.99
/pk of 250, $0.70/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
Rockwell Hardness
HRC25
Minimum Thread Length
7/8 in
Material
Steel
Head Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI503107000-250P
- Zoro #
- G523559860
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Washer
- No
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
- Fastener Length
- 7 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.