Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1/4"-20, Steel, PK400
- Mfr # HCI502505500-400P
- Zoro # G523559457
product price:Â
$
184.99
/pk of 400, $0.46/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Material
Steel
Includes Washer
No
Minimum Thread Length
3/4 in
Head Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502505500-400P
- Zoro #
- G523559457
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Fastener Length
- 5 1/2 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Material
- Steel
- Includes Washer
- No
- Thread Fit
- 2A
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.