HHCS, 3-3/4", 3/4"-10, Steel, PK65

  • Mfr # HCI80750375-065P
  • Zoro # G423557621
product price: 
$
180.99
/pk of 65, $2.78/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
Finish
Plain
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Head Width
1 1/8 in
Thread Fit
2A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HCI80750375-065P
Zoro #
G423557621
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3 3/4 in
Head Width
1 1/8 in
Head Height
15/32 in
Thread Size
3/4"-10
Minimum Thread Length
1 3/4 in

Details

Item
Hex Head Cap Screw
Finish
Plain
Includes Washer
No
For Use in Systems
General Purpose Threaded Fastener
Thread Fit
2A
Material
Steel
Includes Nut
No
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
Drive Type
External Hex
Rockwell Hardness
HRC35
Thread Direction
Right Hand
Material Grade/Class
Grade 8
Manufacturer Location
Globally Sourced
Tensile Strength
150,000 psi
Material Quality Standards
ASME: B18.2.1
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.