Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-3/4", 5/16"-18, Steel, PK400
- Mfr # HCI503103750-400P
- Zoro # G123559765
product price:Â
$
142.99
/pk of 400, $0.36/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
13/64 in
Includes Nut
No
Head Width
1/2 in
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI503103750-400P
- Zoro #
- G123559765
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Type
- Coarse
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 13/64 in
- Fastener Length
- 3 3/4 in
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.