Shop ZORO SELECT
See all product information
Create Account
HHCS, 5", 5/16"-18, Steel, PK250
- Mfr # HCI503105000-250P
- Zoro # G023559193
product price:Â
$
119.99
/pk of 250, $0.48/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Thread Style
Partially Threaded
Head Width
1/2 in
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI503105000-250P
- Zoro #
- G023559193
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Thread Type
- Coarse
- Material
- Steel
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 in
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.