Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-3/4", 7/8"-9, Steel, PK45
- Mfr # HCI50870375-045P
- Zoro # G723559998
product price:Â
$
185.99
/pk of 45, $4.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 5/16 in
Includes Nut
No
Head Height
35/64 in
Material
Steel
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870375-045P
- Zoro #
- G723559998
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Fastener Length
- 3 3/4 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Material
- Steel
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Finish
- Plain
- Includes Washer
- No
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.