Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-3/4", 7/8"-9, Steel, PK45
- Mfr # HCI508703750-045P
- Zoro # G923559279
product price:Â
$
171.99
/pk of 45, $3.82/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Thread Type
Coarse
Includes Nut
No
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI508703750-045P
- Zoro #
- G923559279
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Fastener Length
- 3 3/4 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.