Shop ZORO SELECT
See all product information
Create Account
HHCS, 7/8", 5/16"-18, Steel, PK1500
- Mfr # HCI50310087-1500P
- Zoro # G423559526
product price:Â
$
141.99
/pk of 1500, $0.09/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Tensile Strength
85,000 psi
Finish
Plain
System of Measurement
Inch
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50310087-1500P
- Zoro #
- G423559526
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Finish
- Plain
- System of Measurement
- Inch
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Material
- Steel
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 7/8 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.