Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 7/16"-14, Steel, PK275
- Mfr # HCI50430300-275P
- Zoro # G923559095
product price:Â
$
164.99
/pk of 275, $0.60/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
Includes Washer
No
Thread Type
Coarse
Material
Steel
Minimum Thread Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50430300-275P
- Zoro #
- G923559095
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.