HHCS, 2-1/2", 7/16"-14, Steel, PK300
- Mfr # HCI50430250-300P
- Zoro # G723559790
product price:Â
$
145.99
/pk of 300, $0.49/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Plain
Thread Style
Partially Threaded
Includes Washer
No
Thread Type
Coarse
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50430250-300P
- Zoro #
- G723559790
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.