Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 7/16"-14, Steel, PK225
- Mfr # HCI50430350-225P
- Zoro # G623557834
product price:Â
$
161.99
/pk of 225, $0.72/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
9/16 in
Material
Steel
Head Height
9/32 in
Thread Fit
2A
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50430350-225P
- Zoro #
- G623557834
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Fit
- 2A
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.