Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 1/2"-13, Steel, PK475
- Mfr # HCI505000750-475P
- Zoro # G723559219
product price:Â
$
148.99
/pk of 475, $0.31/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Tensile Strength
85,000 psi
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI505000750-475P
- Zoro #
- G723559219
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Washer
- No
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/16 in
- Head Width
- 3/4 in
- Fastener Length
- 3/4 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 475
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.