HHCS, 3/4", 1/4"-20, Steel, PK2700
- Mfr # HCI502500750-2700P
- Zoro # G023559452
product price:Â
$
196.99
/pk of 2700, $0.07/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Tensile Strength
85,000 psi
For Use in Systems
General Purpose Threaded Fastener
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502500750-2700P
- Zoro #
- G023559452
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 7/16 in
- Fastener Length
- 3/4 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Includes Washer
- No
- Includes Nut
- No
- Material
- Steel
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 2700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.