HHCS, 3/8", 1/4"-20, Steel, PK3300
- Mfr # HCI502500370-3300P
- Zoro # G723558397
product price:Â
$
148.99
/pk of 3300, $0.05/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRC25
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502500370-3300P
- Zoro #
- G723558397
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3/8 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Material
- Steel
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.