Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 5/16"-18, Steel, PK1650
- Mfr # HCI50310075-1650P
- Zoro # G023557588
product price:Â
$
207.99
/pk of 1650, $0.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Rockwell Hardness
HRC25
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Head Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50310075-1650P
- Zoro #
- G023557588
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Finish
- Plain
- Material
- Steel
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.