Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 5/16"-18, Steel, PK1650
- Mfr # HCI5031007512-1650P
- Zoro # G523558009
product price:Â
$
206.99
/pk of 1650, $0.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Finish
Zinc Yellow
Thread Style
Fully Threaded
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5031007512-1650P
- Zoro #
- G523558009
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1650
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.