Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 1-1/8"-7, Steel, PK14
- Mfr # HCI51120850-014P
- Zoro # G223559498
product price:Â
$
130.99
/pk of 14, $9.36/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Head Height
11/16 in
Tensile Strength
74,000 psi
Rockwell Hardness
HRC25
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51120850-014P
- Zoro #
- G223559498
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Tensile Strength
- 74,000 psi
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material
- Steel
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 8 1/2 in
- Head Height
- 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Head Width
- 1 11/16 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.