HHCS, 4-1/2", 1-1/8"-7, Steel, PK20
- Mfr # HCI511204500-020P
- Zoro # G023558585
product price:Â
$
141.99
/pk of 20, $7.10/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
System of Measurement
Inch
Rockwell Hardness
HRC25
Head Width
1 11/16 in
Tensile Strength
74,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI511204500-020P
- Zoro #
- G023558585
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Tensile Strength
- 74,000 psi
- Includes Nut
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Material
- Steel
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 1 11/16 in
- Minimum Thread Length
- 2 1/2 in
- Head Height
- 11/16 in
- Thread Size
- 1 1/8"-7
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.