Shop ZORO SELECT
See all product information
Create Account
HHCS, 7/8", 1/4"-20, Steel, PK2500
- Mfr # HCI50250087-2500P
- Zoro # G923559712
product price:Â
$
165.99
/pk of 2500, $0.07/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Head Height
5/32 in
Head Width
7/16 in
For Use in Systems
General Purpose Threaded Fastener
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50250087-2500P
- Zoro #
- G923559712
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- Material
- Steel
- Thread Type
- Coarse
- Finish
- Plain
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Fastener Length
- 7/8 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.