Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1/4"-20, Steel, PK450
- Mfr # HCI802504501-450P
- Zoro # G923560176
product price:Â
$
168.99
/pk of 450, $0.38/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
1/4"-20
Tensile Strength
150,000 psi
Includes Washer
No
Head Height
5/32 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI802504501-450P
- Zoro #
- G923560176
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Finish
- Zinc Yellow
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Fit
- 2A
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 450
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.