HHCS, 4-1/2", 3/8"-16, Steel, PK225
- Mfr # HCI503704500-225P
- Zoro # G823558587
product price:Â
$
141.99
/pk of 225, $0.63/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Rockwell Hardness
HRC25
Thread Style
Partially Threaded
Material
Steel
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503704500-225P
- Zoro #
- G823558587
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Material
- Steel
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Type
- Coarse
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.