Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 5/16"-18, Steel, PK300
- Mfr # HCI503104500-300P
- Zoro # G923560220
product price:Â
$
124.99
/pk of 300, $0.42/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Thread Direction
Right Hand
Tensile Strength
85,000 psi
Minimum Thread Length
7/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI503104500-300P
- Zoro #
- G923560220
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Includes Washer
- No
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 7/8 in
- Fastener Length
- 4 1/2 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.