Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 5/16"-18, Steel, PK800
- Mfr # HCI503102000-800P
- Zoro # G623557599
product price:Â
$
157.99
/pk of 800, $0.20/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Material
Steel
Thread Direction
Right Hand
Includes Nut
No
Head Height
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI503102000-800P
- Zoro #
- G623557599
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Fastener Length
- 2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.