Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 9/16"-12, Steel, PK100
- Mfr # HCI805604501-100P
- Zoro # G723557758
product price:Â
$
204.99
/pk of 100, $2.05/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Finish
Zinc Yellow
System of Measurement
Inch
Material
Steel
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805604501-100P
- Zoro #
- G723557758
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 13/16 in
- Head Height
- 23/64 in
- Minimum Thread Length
- 1 3/8 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material
- Steel
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Thread Fit
- 2A
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.