Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/4", 5/8"-11, Steel, PK90
- Mfr # HCI50620425-090P
- Zoro # G823558297
product price:Â
$
147.99
/pk of 90, $1.64/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Rockwell Hardness
HRC25
Material
Steel
Tensile Strength
85,000 psi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620425-090P
- Zoro #
- G823558297
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Material
- Steel
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- Finish
- Plain
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/4 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.