Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 5/16"-18, Steel, PK400
- Mfr # HCI803104001-400P
- Zoro # G823558334
product price:Â
$
216.99
/pk of 400, $0.54/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Zinc Yellow
Rockwell Hardness
HRC35
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Minimum Thread Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803104001-400P
- Zoro #
- G823558334
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 in
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.